LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Bug & Residue Cleaner, 500ml

5985.000007 - UNSPSC 47131828
5985000007083 1
Bug & Residue Cleaner, 500ml Bug & Residue Cleaner, 500ml
Bug & Residue Cleaner, 500ml

Delivery

In stock delivery from our warehouses.

Insect remover for vehicle surfaces.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 9:14 AM. Directions. Call: (289) 474-5447

16 pieces in stock at Mississauga, ON as of 9:14 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 mL
EAN 4065746642941

Features

Helps to clean insect residue that can damage the paint.
Guaranteed high-quality, material-friendly, and suitable for glass, chrome, paint and plastic surfaces in the automotive sector.
No hazardous substance (not corrosive or irritant).

Applications

Recommended as pre-treatment in car washes.

Instructions

Apply foam evenly to contaminated surfaces (windscreen, headlights, front door mirrors).
Allow the product to take effect for approx. 5 minutes and rinse thoroughly with clean water.
If necessary, remove the dirt with a damp cloth or sponge.
To avoid scratches, we strongly recommend the use of the Würth microfibre cloth art. 899.900132.

Customers Also Viewed

Is Often Bought With

You Might Also Like